Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Newcastle Systems

Model # :WB277214

MPN #: NB430GBL

Newcastle Systems NB Series Mobile Powered Workstation, Standard Power Package, 100AH Battery

Product Description
✓ Able to help process goods directly at the pallet or on the dock.
✓ Efficient and organized system helps to increase the process of receipts.
✓ Mobile casters provide easy and quick relocation.

Boost convenience and mobility in your workplace with the Newcastle Systems NB Series Mobile Powered Workstation. This NB Series carts are the workhorse carts of our product line-up. The rugged design that keeps our carts operating on the floor for years with the mobility and flexible configurations that let you transform any legacy process and create measurable efficiencies. With the largest range of accessories, the NB Series can accommodate almost any profile of workstation including those with scales, testing equipment, large monitors, printers and more. Please note that accessories depicted in the gallery images are sold separately. For details and purchase options, please refer to the listing below.

  • Durable weight and compact design.
  • Helps reduce improperly labeled products and inaccurate inventories.
  • Power and run time: Laptop/thin client, LCD, industrial thermal printer & scanner for 8+ hours.
  • Includes: (1) adjustable top shelf, (1) middle shelf, 5" locking casters, front push handles, wastebasket and holder, integrated docking station, built-in power strip, and cord reel holder.

  • Optional Accessories (Sold Separately):

  • Scanner Holder (Model 238542)
  • Heavy-Duty Keyboard and Mouse Tray (Model B2236206)
  • Post Mount Single Monitor Holder (Model B2236199)
  • Laptop/Tablet Holder (Model B1373430)
  • Adjustable CPU Holder (Model B1373429)
  • Binder Holder (Model 238543)

  • Please Note: This mobile powered cart is not recommended for powering a laser printer. To power a laser printer, please check model B2328966 or model B2328965.
    PRICE
    $4,489.00

    1
    1
    Ships in 28 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width26 in
    Depth24 in
    Height42 in
    Weight193 lbs

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Battery PoweredYes
    For Use WithReceiving/Labeling, QA, Cycle Counts
    Operating Temperature32 - 104°F
    Run Time8+ Hours
    MaterialSteel
    Number of Shelves2
    Construction TypeUnassembled
    Manufacturers Part NumberNB430GBL
    CollectionNB Series
    BrandNewcastle Systems
    Battery Type100 Ah Sealed Lead-Acid
    PowerLaptops, Desktop PCs & Mid-Range Label Printers, No Lasers
    TypeMobile Powered Cart
    ColorBlack
    SeriesNB Series
    Battery Recharge Time5 Hours
    Casters5" Swivel (2 Locking)
    Inverter/Charger PackageStandard
    Surge Power2000W
    Enclosure TypeOpen Style
    Number of Batteries1
    Output Power1000W
    Battery Bank1200Wh
    DescriptionNB430 Mobile Powered Workstation
    Batteries100AH
    Top MaterialLaminate