Strong Hold® Mobile Service Cart w/ 2 Shelves, 4800 lb. Capacity, 48"L x 32"W x 40"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold® service cart is built to support your Extreme Duty storage needs. Made with 12 GA steel, it stands at 40 in. H x 48 in. W x and 32 in. D. There are 2 shelves with a 3 in. lip, making it easy to store your equipment. With the heavy-duty 6 in. casters and welded handle, you will have no issue moving this cart around your shop floor. The cart has an overall capacity of 4800 lbs.
Shipped fully assembled, this cart is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.
>
Shipped fully assembled, this cart is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.
>
PRICE
$1,415.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 32 in |
| Height | 40 in |
| Weight Capacity | 4800 lbs |
| Weight | 209 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 26 in |
| Gauge | 12 ga |
| Top Shelf Height | 32 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat |
| Color | Tan |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | SC3248-2-RAL1019 |
| Brand | Strong Hold |
Warranty
| Warranty | 99 |