StrongHold Flat Surfaced Shop Desk, Pigeonhole Riser/Drawer, Shelf, 36"W x 28"D, Gray
|
Questions & Answers (0)
Product Description
The shop desks is made to last using all welded, heavy duty 12 gauge steel. The shop desks are great for workshops, assembly areas, maintenance departments, warehouses and on shipping and receiving docks. The work shop desk includes 2 upper storage compartments and one 29"W x 20"D x 6"H drawer with a 225 lbs capacity. The steel shop desks has 3/16" steel legs that are 6"H. It comes with a durable, long lasting enamel finish. The open leg desk includes a fixed height lower shelf for added storage space.
PRICE
$1,869.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 28 in |
| Height | 42 in |
| Weight Capacity | 225 lbs |
Product Details
| Assembly Required | No |
| Type | Open Leg |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Flat |
| Style | Compartment, Drawer, Shelf |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Number of Compartments | 2 |
| Leg Type | Fixed |
| Manufacturers Part Number | 34-SD-AF-TD-280 |
| Brand | Strong Hold |