- Heavy 16 gauge steel construction
- Compartments feature a 45° angled scooped lip, allowing easy access while to retain documents from falling
- Bottom shelf is located 7" above the floor
- 2 file drawers and 2 storage drawers are 18 gauge steel
- Drawers have riveted ball bearing slides, recessed handles, cylinder locks and 4 keys
- All drawers are keyed alike
- Smooth writing surface is 42" above the floor
- Horizontal literature rack comes fully assembled and ready for use.
- Storage drawers dimensions are (2) 13-5/16"W x 19-5/16"D x 11-7/16"H
- File drawer dimensions are (2) 13-5/16"W x 19-7"D x 11-7"H and (1) 21-1/16"W x 14-11/16"D x 5-7/8"H
- Gray textured powder coat finish
Durham Mfg.® Pedestal Shop Desk, 4 Drawers, Shelf, 39"W x 29"D x 55-5/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,199.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39 in |
| Depth | 29 in |
| Height | 55-5/8 in |
| Weight Capacity | 260 lbs |
Product Details
| Assembly Required | No |
| Type | Pedestal Base |
| Color | Gray |
| Number of Drawers | 4 |
| Writing Surface | Flat |
| Style | Compartment, Drawer, Shelf |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Number of Compartments | 9 |
| Leg Type | Fixed |
| Manufacturers Part Number | SFWS-392955-95 |
| Brand | Durham Mfg. |