Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB254635CBK

Global Industrial™ Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Black

Product Description
This mobile open base shop desk is perfect for warehouses as well as shipping and receiving areas. The rugged 14 ga steel-channel-reinforced work surface measures 34-1/2"W x 30"D and fights fatigue with height adjustments from 38" to 42-1/2"H at 1-1/2" increments. Its work surface has a 2" slope from back to front edge. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or any size computer monitor. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. A 15"D lower shelf is included. Its electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. The outlet easily screws onto the side of shop desk. No additional wiring is necessary. A 3" swivel with 2 locking casters is provided for easy mobility. The desk has a durable black powder coat finish, and it is easy to assemble.

PRICE
$295.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth30 in
Height38 - 42-1/2 in

Product Details

Assembly RequiredYes
TypeMobile Open Leg
ColorBlack
Number of Drawers1
Writing SurfaceSloped
StyleCompartment, Drawer, Knockout Outlet, Shelf
Number of Shelves1 Bottom
MaterialSteel
Number of Compartments4
Leg TypeAdjustable
Manufacturers Part Number254635CBK
BrandGlobal Industrial