Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154594

MPN #: PSR22243RBKDRPB

Little Giant® Mobile Shop Desk with Drawer, 3 Shelves & Pegboard, 24"W x 22"D, Gray

Product Description
All-welded construction ensures items stay secure.

Features:
  • 22" x 24" Top Shelf Size
  • Riser shelf is 10"D and 10" above writing surface
  • Locking drawer measures 13"W x 17"D x 4-1/2"H
  • Lower shelves have 1-1/2" retaining lips
  • 11-3/4" shelf clearance
  • Features 16 gauge pegboard panel
  • Mobile Model - 3" swivel brake casters with rubber wheels, 42" high desk surface. 2000 lbs. capacity


PRICE
$645.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
645.00
Buy 6 units - 11 units
615.00Save $30.00 (5%)
Buy 12+ units
595.00Save $50.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth22 in
Height66-1/2 in
Weight Capacity1000 lbs
Weight121 lbs

Product Details

Assembly RequiredNo
TypeMobile Open Leg
ColorGray
Number of Drawers1
Writing SurfaceFlat
StylePegboard, Drawer, Shelf
Number of Doors0
Number of Shelves3
MaterialSteel
Leg TypeFixed
Manufacturers Part NumberPSR22243RBKDRPB
BrandLittle Giant