Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Winholt Mobile Stainless Steel Lug Cart SS-L-6 Capacity 6 Lug, No Lugs

Shown Optional Lugs

Winholt Mobile Stainless Steel Lug Cart SS-L-6 Capacity 6 Lug, No Lugs

Item #: WBB237096

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $494.95

Save $24.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Mobile Stainless Steel Lug Cart, Capacity 6 Lug

  • Constructed of rustproof, all-welded stainless steel with no nuts or bolts to loosen.
  • The cart has 10" between each runner.
  • Maneuvers easily on four 5" heavy duty poly swivel stem casters.
Purchase Lugs to expand your storage system.

Weights & Dimensions

  • Wheel Diameter 5
  • Height Range 41" to 72"
  • Width 19 in
  • Length 27 in
  • Weight Capacity 600 lbs
  • Height 71 in
  • Length Range 26" to 40"
  • Width Range 16" to 19"

Product Details

  • Assembly Required All-Welded
  • Number of Bins 0
  • Capacity Bin Quantity (Bin Size) 6(25-1/8"L x 16"W x 8-1/2"H)
  • Brand Winholt
  • Material Stainless Steel
  • Style 6 High
  • Manufacturers Part Number SS-L-6
  • Wheel Type Polyurethane
  • Color Family Gray

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winholt Mobile Stainless Steel Lug Cart SS-L-6 Capacity 6 Lug, No Lugs

Winholt Mobile Stainless Steel Lug Cart SS-L-6 Capacity 6 Lug, No Lugs

Item #: WBB237096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant