Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Little Giant

Model # :WBB3190791

MPN #: BRT336842R8PHFL

Little Giant® Heavy Duty Bar & Pipe Truck, 5000 lb. Capacity, 84"L x 36"W x 59"H

Product Description
Ideal for transporting roll goods and other long, bulky loads. Rugged, all-welded construction with 3 load levels. Structural channel uprights with 1-1/2" square tube arms have 4-1/2" high stops on ends for load retention.

Features:
  • 2500 lbs. Capacity per Level, not to exceed 5000 lbs. overall
  • Three load levels
  • Three structural channel uprights with 1-1/2" square tube arms
  • Arms have 4-1/2" high stops on ends
  • 12 gauge steel lower deck
  • Platform height: 11"
  • Overall height: 59"
  • 8" x 2" phenolic wheels
  • Caster Type: 2 Rigid, 2 Swivel
  • Brake: Floor Lock


PRICE
$1,629.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84 in
Width36 in
Height59 in
Weight Capacity5000 lbs
Weight299 lbs
Wheel Diameter8 in
Gauge12
Deck Height11 in

Product Details

Assembly RequiredNo
TypeBar & Pipe Truck
ColorGray
Wheel Type(2) Rigid, (2) Swivel
Number of Cradles18
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberBRT336842R8PHFL
BrandLittle Giant

Warranty

Warranty1