Diversified Spaces Mobile Science Storage Cabinet 36"L x 24"W - Oak with Black Top
|
Questions & Answers (0)
Product Description
Compact rolling storage cabinet constructed of oak and oak veneers. Locking cabinet has one full adjustable shelf. Rolls easily on 4" ball bearing locking swivel casters. Top is 1-1/4" ChemGuard. P-Lam Top Finish. 36"L x 24"W x 42"H Overall.
PRICE
$959.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 36 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 4 in |
Product Details
| Frame Color Family | Oak |
| Sink | No |
| Caster Type | Swivel, Locking |
| Top Color Family | Black |
| Style | Mobile Lab Workstation |
| Number of Shelves | 1 Adjustable |
| Casters Included | Yes |
| Description | Mobile Storage Cabinet |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | 4401K |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Diversified Spaces |