Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB3151435

MPN #: MSC05

NPS Mobile Science Cabinet with Dividers, Chemical Resistant Top, 48"L x 28"W x 41-1/2"H, Black/Oak

Product Description
The Mobile Science Cart with Microscope Dividers from National Public Seating® is the only choice when it comes to a flexible microscope and scientific equipment storage solution. This cart features removable microscope dividers and an adjustable-height shelf, perfect for accommodating different-sized microscopes. It can easily store up to 24 microscopes, making it ideal for classrooms and laboratories. Need to store something other than microscopes? No problem! Remove as many dividers as you need to make room for your supplies. The cabinet and shelf feature a plywood core with an oak veneer finish, ensuring durability and a sleek, modern look. The dark tabletop provides a contrasting workspace, while the four heavy-duty casters allow for easy mobility. Plus, the two doors feature 270-degree wrap-around hinges for easy access to stored microscopes and supplies. And the door lock ensures that all that expensive equipment will be safe and secure.

Features:
  • 2 Doors With 270° Wrap Around Hinge
  • Plywood Core Cabinet and Shelf Built to Last
  • 1 Adjustable Height Shelf
  • Removable Microscope Dividers
  • Chem Res 1" Thick Top with Industrial Grade Particleboard and Black, Matte Finish
  • Oak Veneer
  • Door Lock to Keep Cabinet Contents Safe
  • Built-in Magnetic Ganging
  • 4 Swivel Locking Casters
  • 10 Year Warranty


PRICE
$1,759.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth28 in
Height41-1/2 in
Weight Capacity250 lbs

Product Details

Assembly RequiredYes
TypeMobile Lab Workstation
Frame Color FamilyOak
SinkNo
Top Color FamilyBlack
StyleContemporary
Casters IncludedYes
DescriptionMobile Science Cabinet
Number of Compartments2
Frame MaterialVeneer Plywood Core
Top MaterialParticle Board
BrandNational Public Seating

Compliance & Certifications

CertificationsMAS Certified Green
ADA CompliantNo