Advantus® Mobile Storage Container, 15 Gal. Capacity, 23-3/4"L x 15-3/4"W x 15-3/4"H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Advantus® Mobile Storage Container are made using clear plastic for easy viewing of contents. Snap-on lid is made with grooves to allow stacking of bins. Four wheels ensure easy transport. 15 gallon capacity.
PRICE
$84.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 15-3/4 in |
| Height | 15-3/4 in |
| Size (L x W x H) | 23-3/4 x 15-3/4 x 15-3/4 in |
| Inside Length | 21-5/8 in |
| Inside Width | 13-3/4 in |
| Inside Height | 14-3/4 in |
| Weight Capacity | 15 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Latching Lid Storage Container |
| Color | Clear |
| Lid | Yes |
| Capacity | 2.01 ft³ |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 34009 |
| Stack and/or Nest | Stack |
| Brand | Advantus |
Warranty
| Warranty | 90 days |