- Outside Dimensions: 15 5/8" x 13 3/4" x 10 5/8"
- Interior Dimensions at bottom: 14" x 12 1/8" x 10 3/8"
- Versatile solution ideal for office, dorm, garage or utility room storage needs
- Accommodates letter-size hanging folders for convenient document storage
- Integrated handles make this a portable storage solution
- Multiple crates can stack on top of each other to use vertical space efficiently
- BPA-free and phthalate-free
- Proudly made in the USA
Sterilite Plastic Storage Crate, 15-5/8"L x 13-3/4"W x 10-5/8"H, Black - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Crates provide a versatile solution ideal for office, dorm, garage or utility room storage needs. The Sterilite Storage Crate is a multi-purpose solution that can address a variety of storage needs in the home. It is an ideal fix for keeping all of your letter-sized files neatly stored near a desk allowing for easy access in a home office, a school or dorm setting. Multiple crates can stack on top of each other to use vertical space efficiently, and create a custom storage solution. Integrated handles allow for easy transporting, when storage is needed on the go. The overall assembled dimensions of this item are 15 5/8" L x 13 3/4" W x 10 5/8" H.
PRICE
$36.60 Sold in packages of 6 / $6.10 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-5/8 in |
| Width | 13-3/4 in |
| Height | 10-5/8 in |
| Size (L x W x H) | 15-1/4 x 13-3/4 x 10-1/2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Fully Vented Straight Wall Container |
| Color | Black |
| Style | Crate |
| Lid | No |
| Capacity | 5.5 ft³ |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 16940906 |
| Stack and/or Nest | Stack |
| Brand | Sterilite |