Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB996321

MPN #: 0441JC

Jonti-Craft® Mobile Storage Island, Twin w/o Tray, 48"W x 29"D x 29-1/2"H, Birch Plywood

Product Description
This mobile island provides double-sided storage and an E-Z to clean laminate worktop all in one. One side Features: three roomy shelves. The other side Features: two shelves and twelve cubbies. 48" wide x 29" deep x 29½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Standard cubbie-tray colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific cubbie-tray colors
  • Mobile, caster mounted
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$919.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
919.00
Buy 6 units - 10 units
879.00Save $40.00 (4%)
Buy 11+ units
849.00Save $70.00 (8%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth29 in
Height29-1/2 in
Weight144 lbs

Product Details

TypeClassroom Storage
Bin Quantity (Bin Size)0 (8-5/8"W x 13-1/2"D x 5-1/4"H)
Number of Adjustable Shelves0
Frame Color FamilyNatural
SeriesJonti-Craft®
Number of Bins0
StyleStorage Unit
Edge Color FamilyNatural
Country of OriginMade in USA
Mobile or StationaryMobile
MaterialPlywood
Construction TypeAssembled
Number of Compartments17
Package Quantity1
Manufacturers Part Number0441JC
Number of Fixed Shelves8
Base TypeMobile
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified