Features:
- KYDZStrong® construction
- KYDZSafe® edges
- KYDZTuff® finish
- Stationary
- Lifetime warranty
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Depth | 15 in |
| Height | 35 in |
| Weight | 39 lbs |
Product Details
| Assembly Required | No |
| Type | Preschool Play |
| Color | Brown |
| Style | Dress-Up Play |
| Country of Origin | Made in USA |
| Material | Plywood |
| Description | Kid Dress Up Island |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 09101JC |
| Collection | Jonti-Craft® |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |