Starsys® Mobile Supply Cabinet with 4 Doors, 62-1/2"W x 24-7/8"D x 78-5/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Metro SXRTGS2 Starsys Mobile Supply Cabinet. Whether short or tall, narrow or wide, Starsys mobile supply cabinets can be configured in countless ways to customize your storage space. Corrosion-proof polymer components ensure a contamination-free environment. Easy to clean polymer enclosures won't chip, rust, or dent. Microban Antimicrobial product protection inhibits the growth of stain and odor-causing bacteria on Starsys, keeping the surface areas "cleaner between cleanings".
PRICE
$12,879.00
1
1
Ships in 32 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 62-1/2 in |
| Depth | 24-7/8 in |
| Height | 78-5/16 in |
| Weight | 414 lbs |
Product Details
| Lock Type | No Lock |
| Type | Mobile Supply Cabinet |
| Number of Doors | 4 |
| Material | Polymer |
| Color | Taupe |
| Manufacturers Part Number | SXRTGS2 |
| Base Type | Mobile |
| Brand | Starsys |