Strong Hold® Extra HD Clearview Mobile Medical Cabinet w/Cylinder Lock, 36"W x 24"D x 68"H
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold® cabinet is built to support your industrial storage needs. The clearview panels on the door allow for visibility while maintaining security. Made with 14 GA steel, the cabinet stands at 68 in. H x 36 in. W x 24 In. D. This cabinet features 3 adjustable shelves that have a load capacity of 1900 lbs each. The heavy-duty casters (4,800 lbs overall capacity) and welded handle make it easy to move and steer the cabinet
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is accompanied by a cylinder lock and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is accompanied by a cylinder lock and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty
PRICE
$3,809.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 68 in |
| Weight | 353 lbs |
| Wheel Diameter | 6 |
Product Details
| Assembly Required | No |
| Lock Type | Cylinder Lock |
| Type | Mobile Medical Cabinet |
| Number of Adjustable Shelves | 3 |
| Color | Gray |
| Door Type | Glass |
| Caster Type | Heavy Duty |
| For Use With | Medical storage |
| Wheel Type | Caster |
| Number of Doors | 2 |
| Material | Steel |
| Manufacturers Part Number | 35-LD-243-L-CL-CA-RAL7024 |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
| Brand | Strong Hold |
Warranty
| Warranty | 25 |