Quantum Mobile Tip Out Bin Floor Stand QFS270-72+QFS400- Double Sided 70" H Gray
Write a Review
|
Questions & Answers (0)
Product Description
DOUBLE SIDED CLEAR TIP OUT BIN STANDS
Mobile Double Sided Unit 70"H
Pre-configured storage unit allows you to efficiently store and organize small to large parts & supplies. Durable frame is made of heavy duty 14 gauge steel with powder coat finish. Bin stands include plastic drawer cabinets made with durable polystyrene housing and transparent bins. Tip out bin compartments tilt at a 45° angle and can easily be removed. Clear bin front provides a complete view of inventory. Each compartment includes a label area for identifying contents. Mobile Unit includes 4 swivel casters (2 locking) and a push handle for easy mobility. Easy to assemble.
Includes:
(8) 3 Bin Unit
(4) 4 Bin Unit
(4) 5 Bin Unit
(2) 6 Bin Unit
Mobile Double Sided Unit 70"H
Pre-configured storage unit allows you to efficiently store and organize small to large parts & supplies. Durable frame is made of heavy duty 14 gauge steel with powder coat finish. Bin stands include plastic drawer cabinets made with durable polystyrene housing and transparent bins. Tip out bin compartments tilt at a 45° angle and can easily be removed. Clear bin front provides a complete view of inventory. Each compartment includes a label area for identifying contents. Mobile Unit includes 4 swivel casters (2 locking) and a push handle for easy mobility. Easy to assemble.
Includes:
(8) 3 Bin Unit
(4) 4 Bin Unit
(4) 5 Bin Unit
(2) 6 Bin Unit
PRICE
$1,785.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 23-5/8 in |
| Height | 75 in |
| Size (L x W x H) | 16 x 23-5/8 x 75 in |
| Weight | 228 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Sided Tip Out Bin |
| Frame Color Family | Gray |
| Number of Bins | 72 |
| Style | Mobile |
| Material | Steel |
| Bin Color Family | Clear |
| Manufacturers Part Number | QFS270-72+QFS400GY |
| Bin Material | Plastic |
| Brand | Quantum Storage Systems |