Mobile Wheel Bed Workstation 48"W X 48"D X 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty mobile wheel bed gravity flow rack. Beamdeck tracks with large 1.9" diameter wheels fill each shelf, axles are on 2" centers. Provides ultimate flexibility - no lane profiling needed, works with almost any size cartons. Heavy duty welded uprights and beams support tracks. Includes two 6" diameter rigid casters and two swivel casters with brakes. Installation is quick and easy. Capacity: 700 Lbs. / Level.
PRICE
$2,015.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 48 in |
| Height | 72 in |
| Weight Capacity | 700 lbs |
| Weight | 360 lbs |
Product Details
| Type | Rack Starter |
| Shelf Capacity | 700 lbs |
| Color | Green |
| Number of Levels | 3 |
| Track Configuration | Wheel Bed |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MWB-4848 |
| Brand | Keneco |
Warranty
| Warranty | 2 yr |