Nexel
Model # :WB695437
Nexel 4-Shelf Mobile Wire Computer Workstation w/ Cantilever Tray, 30"W x 18"D x 79"H, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Nexel 4-Shelf Mobile Wire Computer Workstation with Cantilever Tray, 30"W x 18"D x 79"H, Chrome
Nexel Mobile LAN Shelving Workstation holds your LAN equipment in one organized work center Printouts and information can be accessed without running to different locations. Wire construction promotes air circulation and prevents dust build-up. 79"H LAN Shelving comes with four shelves. LAN units come with one cantilever shelf for holding a keyboard. Four 5" polyurethane swivel casters (two with brakes) for complete mobility. Order additional options like a document holder or additional shelves. Attractive chrome-plated finish. Easy Assembly. NOTE: Image shown with optional document holder.
Nexel Mobile LAN Shelving Workstation holds your LAN equipment in one organized work center Printouts and information can be accessed without running to different locations. Wire construction promotes air circulation and prevents dust build-up. 79"H LAN Shelving comes with four shelves. LAN units come with one cantilever shelf for holding a keyboard. Four 5" polyurethane swivel casters (two with brakes) for complete mobility. Order additional options like a document holder or additional shelves. Attractive chrome-plated finish. Easy Assembly. NOTE: Image shown with optional document holder.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 79 in |
| Weight Capacity | 600 . per Shelf lbs |
Product Details
| Assembly Required | Yes |
| Document Holder | No |
| Keyboard Shelf | Yes |
| Color | Silver |
| Wheel Type | 5" Swivel Casters, 2 with Brakes |
| Casters | Yes |
| Number of Shelves | 4 |
| Material | Steel |
| Description | Mobile Computer LAN Workstation with Cantilever Tray |
| Manufacturers Part Number | 695437 |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |