Nexel
Model # :WB695365BK
Nexel 3-Shelf Mobile Wire Computer LAN Workstation, 36"W x 24"D x 40"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Nexel 3-Shelf Mobile Wire Computer LAN Workstation, 36"W x 24"D x 40"H, Black
Nexel Mobile LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Each shelf is adjustable in 1-inch increments and can support up to 600 lbs, up to a maximum of 1200 lbs total on casters. Height markers and snap sleeves enables quick and easy assembly. Each model comes with four 5" polyurethane swivel casters (two with brakes) for complete mobility.
Nexel's exclusive Black Epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications.
Nexel Mobile LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Each shelf is adjustable in 1-inch increments and can support up to 600 lbs, up to a maximum of 1200 lbs total on casters. Height markers and snap sleeves enables quick and easy assembly. Each model comes with four 5" polyurethane swivel casters (two with brakes) for complete mobility.
Nexel's exclusive Black Epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 40 in |
| Weight Capacity | 600 . per Shelf lbs |
Product Details
| Keyboard Shelf | No |
| Document Holder | No |
| Color | Black |
| Wheel Type | 5" Swivel Casters, 2 with Brakes |
| Casters | Yes |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Mobile Computer LAN Workstation |
| Brand | Nexel |