Nexel
Model # :WB695438
Nexel 4-Shelf Mobile Wire Computer Workstation with Keyboard Tray, 30"W x 18"D x 79"H, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Nexel Mobile LAN Shelving Workstation holds your LAN equipment in one organized work center Printouts and information can be accessed without running to different locations. Wire construction promotes air circulation and prevents dust build-up. 74"H LAN Shelving comes with four shelves. LAN units come with one slide-out keyboard shelf with wrist rest, (for keyboards up to 23"W x 11"D). Four 5" polyurethane swivel casters (two with brakes) for complete mobility. Order additional options like a document holder or additional shelves. Attractive chrome-plated finish. Easy Assembly.
Please Note: Image shown with optional document holder (sold separately).
Please Note: Image shown with optional document holder (sold separately).
PRICE
$335.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 79 in |
| Weight Capacity | 600 . per Shelf lbs |
Product Details
| Assembly Required | Yes |
| Document Holder | No |
| Keyboard Shelf | Yes |
| Color | Silver |
| Wheel Type | 5" Swivel Casters, 2 with Brakes |
| Casters | Yes |
| Number of Shelves | 4 |
| Material | Steel |
| Description | Mobile Computer LAN Workstation with Keyboard Tray |
| Manufacturers Part Number | 695438 |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |