Mobile Wood Cabinet, 1 Drawer 1 Shelf, Solid Door, 48"W x 22-1/4"D x 36"H, Dixie Oak/Brown
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Wood Cabinet, 1 Drawer 1 Shelf, Solid Door, 48"W x 22-1/4"D x 36"H, Dixie Oak/Brown
Ironwood Standard mobile units are engineered with steel frame, top and bottom that bolt to the exterior panels. Interior components, doors, and a top are then attached to these panels to complete the cabinets. Heavy duty casters are attached to the bottom frame for easy mobility. This construction provides the steel for strength and flexible construction for durability moving over uneven floors. These cabinets provide a wide assortment of storage options from shelves to drawers or both. With front locking casters, these units can be utilized anywhere you need additional counter space.
Ironwood Standard mobile units are engineered with steel frame, top and bottom that bolt to the exterior panels. Interior components, doors, and a top are then attached to these panels to complete the cabinets. Heavy duty casters are attached to the bottom frame for easy mobility. This construction provides the steel for strength and flexible construction for durability moving over uneven floors. These cabinets provide a wide assortment of storage options from shelves to drawers or both. With front locking casters, these units can be utilized anywhere you need additional counter space.
PRICE
$1,759.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 22-1/4 in |
| Height | 36 in |
| Weight | 285 lbs |
| Wheel Diameter | 5 in |
Product Details
| Cabinet Style | Counter Height |
| Number of Adjustable Shelves | 1 |
| Door Type | Solid |
| Number of Drawers | 1 |
| Material | Wood |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | 2019-C-DO/BRN |
| Brand | Ironwood |
| Wheel Material | Hard Rubber |
| Type | Mobile Cabinet |
| Shelf Capacity | 120 lbs |
| Color | Dixie Oak |
| Series | Denali |
| Wheel Type | 4 Swivel w/ Ball Bearing Race |
| Style | Solid Door |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
Warranty
| Warranty | 5 yr |