Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351188

MPN #: F81842A7

Valley Craft® Mobile Utility Cabinet w/ 2 Drawers & 1 Compartment, 28"W x 20"D, Gray

Product Description
The all-welded Vari-Tuff portable utility cabinet features two locking drawers and a small bottom compartment to add versatility to your work environment. The drawers have keyed-alike cylinder locks. This cabinet has a 1/2' high back and side stops. It comes with two swivel and two rigid 5" casters. The cabinet can handle up to 800 lbs. It is finished with furniture-grade, baked-on gray enamel. The drawers measure 20"W x 19-3/4"D x 5"H. Made in USA.

PRICE
$915.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth20 in
Height34 in
Weight Capacity1400 lbs
Weight120 lbs
Wheel Diameter5 in
Nominal Height34 in

Product Details

Assembly RequiredNo
Number of Drawers2
Edge Type2 Sides & Rear w/ Lip Edge
MaterialSteel
Number of Shelves--
Construction TypeFully Welded
Manufacturers Part NumberF81842A7
BrandValley Craft
TypeService Bench Cabinet
ColorGray
Wheel Type2 Rigid, 2 Swivel
Casters2 Rigid, 2 Swivel
StyleCabinet, Drawer
Country of OriginU.S.A.
Number of Doors1
Mobile or StationaryMobile
Package Quantity1
DescriptionVari-Tuff Mobile Utility Cabinet
Leg TypeFixed
Top MaterialSteel

Warranty

Warranty1 yr