This extra heavy-duty workbench is ideal for assembly of heavy parts, layout work, etc. 1/4" thick steel plate bench top provides ample room for a variety of projects. Lower shelf is 27 1/2" deep and 10" above ground with 2 1/2"H backstop and allows plenty of storage room for equipment. Sturdy 3" x 3" x 3/16" angle iron legs. Gray powder coat finish.
Jamco Standard Workbench W/ Shelf & Steel Square Edge, 60"W x 36"D, 16000 Lb Capacity, Gray
|
Questions & Answers (0)
Product Description
PRICE
$1,035.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 16000 lbs |
| Weight | 350 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Open Base Workbench |
| Shelf Capacity | 8000 lbs |
| Color | Gray |
| Number of Drawers | -- |
| Duty Rating | Extra Heavy Duty |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Leg Type | Fixed |
| Manufacturers Part Number | WD460GP |
| Primary Use | Manufacturing Facilities |
| Top Material | Steel |
| Brand | Jamco |