Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3183373

MPN #: F89613WW

Valley Craft® Mobile Workbench with 4 Drawers & 1 Door, 52"W x 21"D, White

Product Description
Valley Craft's® 48" Deluxe Workbench is perfect for mobile or stationary environments. This workbench is a great addition to any shop or workstation. Improve organization, create easy access to tools, and secure valuables with the included single point locking mechanism.

This deluxe workbench is designed with (4) convenient and spacious drawers plus (1) door. Drawer height of 3/6/6/9" allow space room for a variety of tools and other items. The premium drawer glides and ball bearings provide a smooth roll and a 100 lb. capacity per drawer. Door has 1 easily adjustable height interior shelf. This Workbench rolls smooth on (4) 5" non-marking rubber locking swivel casters, and comes with a removable handle that can be used on either side (handle extends 4"). Handle can be used to ergonomically push/pull or hang material on, or the handle can be removed when used directly up against a wall or another workbench. The steel top comes standard: additional solid maple tops or rubber mat tops can be added. Additional accessories sold separately.

Valley Craft's® Deluxe Workbenches have a flush front that present a clean look and eliminate the possibility of snagging. They are constructed of 14 gauge steel with a premium powder coat paint finish in white. Products are shipped fully assembled, ready to use., and made in the U.S.A.

Features:
  • Overall dimensions 52"W x 21"D x 36"H
  • Accessory options include: butcher block top, rubber mat top, louvered back panel, pegboard back panel, drawer dividers, and vinyl drawer liners (sold separately)


PRICE
$1,399.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth21 in
Height36 in
Weight Capacity2000 lbs
Weight214 lbs
Wheel Diameter5 in
Nominal Height36 in

Product Details

Assembly RequiredNo
Number of Drawers4
Edge TypeSquare
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberF89613WW
BrandValley Craft
TypeCabinet Workbench
ColorWhite
Wheel Type(2) Rigid, (2) Locking Swivel
Casters2 Rigid, 2 Locking Swivel
StyleCabinet, Shelf
Country of OriginUSA
Number of Doors1
Mobile or StationaryMobile
Package Quantity1
Top MaterialSteel

Warranty

Warranty1 yr