Starsys® Mobile Workcenter, 43-3/8"W x 28-5/8"D x 81-1/2"H, 5 Drawers, Taupe
Write a Review
|
Questions & Answers (0)
Product Description
Starsys® Mobile WorkCenters are built for change. They allow you to easily adapt to a changing work environment and even inspire change in your work environment. Corrosion-proof polymer components ensure a contamination-free environment. Easy to clean polymer enclosures won't chip, rust, or dent. Microban Antimicrobial product protection inhibits the growth of stain and odor-causing bacteria on Starsys, keeping the surface areas "cleaner between cleanings".
PRICE
$11,069.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43-3/8 in |
| Depth | 28-5/8 in |
| Height | 81-1/2 in |
| Weight | 415 lbs |
Product Details
| Type | Mobile Workcenter |
| Mobile or Stationary | Mobile |
| Material | Polymer |
| Color | Taupe |
| Manufacturers Part Number | SXRDENT2 |
| Number of Drawers | 5 |
| Brand | Starsys |