Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB327236

MPN #: 40617

Ridgid® Model No. 101 Close Quarters Tubing Cutter, 1/4" - 1-1/8" Capacity

Product Description
Specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing; rollers include grooves for close-to-flare cuts. Strong, lightweight slide and wheel housing, large knurled feed screw knob gives easy control of cutting pressure for clean cuts. Models 117 and 118 include a self-feeding cutter wheel that automatically cuts after tightening the knob only once. The Model 117 a special knob for easier tightening of the feedscrew.

PRICE
$32.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Pipe/Tube Size1/4" - 1-1/8"
Cutting Capacity1/4 in (Min), 1 1/8 in (Max) in

Product Details

Cut TypeWheel Cut
Cutting DirectionStraight
MechanismAdjustable Screw
ApplicationAluminum, Brass, Copper, Plastic
Series101
Tool MaterialAluminum, Brass, Copper, Plastic
Handle TypeScrew Knob
Standard WheelE-3469
IncludesE-3469 Wheel
DescriptionClose Quarters Tubing Cutter
Package Quantity6
Manufacturers Part Number40617
Number of Wheels1
BrandRIDGID

Warranty

WarrantyLifetime