Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RIDGID

Model # :WBB326771

MPN #: 26092

RIDGID® Threading Machine, Npt, 120V, 60 Hz, 1/2"-4"

Product Description
RIDGID® Model No. 1224 Threading Machine, Npt, 120V, 60 Hz, 1/2"-4"

Model 1224 Threading Machine Threads 1/4"-2" pipe at 36 RPM and 2 1/2"-4" at 12 RPM. The 1224 threads a wide range of pipe including black, galvanized and plastic-coated pipe, together with stainless steel, IMC and heavy-wall conduit, as well as rod up to 30 Rockwell C. An induction motor insures sound levels well within the limits set by the regulating authorities. A special capacitor-start / capacitor-run motor allows the 1224 to thread a full range of material where voltage drop is experienced. 1/4"-2" Universal Die Head; 2 1/2"-4" receding die head allows cutting of tapered or straight NPT/NPSM or BSPT/BSPP threads. Constant and proper lubrication of dies and workpiece with through-head oiling. Approved by CSA.
    Features:
  • Model No. 1224 threading machine with foot switch.
  • One No. 714 (914) 2 1/2"- 4" receding self-opening die head.
  • One No. 711 (911) 1/4"- 2" universal self-opening die head.
  • One set 1/2"- 3/4" universal alloy dies.
  • One set 1" - 2" universal alloy dies.
  • One set 2 1/2"- 4" 1224 high-speed dies.
  • One No. 764 cutter.
  • One No. 744 reamer.
  • One spare F-229 cutter wheel.
  • One gallon Nu-Clear oil.
  • Three hex keys.
  • One 3/4" combination wrench.
PRICE
$12,989.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight490 lbs
Pipe/Tube Size1/2 in (NPT) (Min), 4 in (NPT) (Max)

Product Details

TypePower Threading Machine
Hertz60 Hz
Pipe Capacity1/2 in (NPT) (Min), 4 in (NPT) (Max)
Voltage120 V
Includes714 Die Head, Dies, Cutter, Reamer, Cutter Wheel, Oil,Hex Keys,Wrench
DescriptionNPT Threading Machine
Package Quantity1
Manufacturers Part Number26092
Power Capacity1 1/2 hp (Max)
BrandRIDGID
Speed36, 12 rpm
Frequency60.0 Hz

Warranty

WarrantyLifetime