Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB328302

MPN #: 44918

RIDGID® Model No. 600 Power Drive W/Case & Support Arm, 115V, 1/2" - 1-1/4" NPT

Product Description
Ridgid Model No. 600 Power Drive W/Case & Support Arm, 115V, 1/2" - 1-1/4" NPTA hand-held, powerful, portable power drive. a reversible 115V or 220V universal motor. Capacity 1/8"-1-1/4" (3mm-32mm) pipe. Designed for RIDGID 11-R die heads. Ideal for on-site applications such as gas line pipe installation. Approved by CSA to CSA and UL standards (115V only). Specifications Motor: 1/2 HP Universal 115V or 220V, 50/60 Hz. Switch Heavy-duty paddle-type switch with safety lock off switch. Separate FORWARD/REVERSE switch. Gear Housing: Aluminum. Body & Handle: Durable heavy-duty fi berglaSS reinforced plastic. Spindle Speed: 32 RPM (No load). Capacity: 1/8"-1-1/4" (3mm-32mm) pipe. Die Heads Included: 1/2, 3/4, 1, 1 1/4 (Type 11-R). Includes No. 601 support arm Weight: 12 1/2 lbs. (5-1/2"kg) power drive only. Length: 20 in. (51 cm).

PRICE
$2,449.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Weight35.9 lbs
Pipe/Tube Size1/8 in (NPT) (Min), 1 1/4 in (NPT) (Max)

Product Details

TypeHand Held Power Drive
For Use With11R Die Heads
Pipe Capacity1/8 in (NPT) (Min), 1 1/4 in (NPT) (Max)
Voltage115 V
IncludesThreader, Dies, Carry Case, & Support Arm
Package Quantity1
Manufacturers Part Number44918
Power Capacity1/2 hp (Max)
BrandRIDGID
Speed32 rpm
Frequency50.0 Hz (Min), 60.0 Hz (Max) Hz

Warranty

WarrantyLifetime