RIDGID® Strap Wrench, 11-3/4" 3-1/2" Capacity
Write a Review
|
Questions & Answers (0)
Product Description
RIDGID® Model No. 2 Strap Wrench, 11-3/4"L, 1-1/8" Strap Width, 3-1/2" O.D Tube Capacity
Best for polished pipe. Strong, woven nylon strap gives tight grip. Two models available for plastic pipe. Polyurethane-coated strap.
Best for polished pipe. Strong, woven nylon strap gives tight grip. Two models available for plastic pipe. Polyurethane-coated strap.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Weight | 3/4 lb lbs |
| Strap Length | 17 in |
| Size | 11-3/4 in |
| Handle Length | 11-3/4 in |
| Opening Size | Adjustable in |
| Strap Width | 30 in |
| Jaw Capacity | 3-1/2 in |
Product Details
| Type | Pipe & Plumbing Wrench |
| Color | Red |
| Series | 2 |
| Impact Approved | No |
| Material | Cast Iron |
| Manufacturers Part Number | 31340 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |