Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB753402

MPN #: 274105

Irwin® 8" Cast Iron Pipe Wrench

Product Description
Features:
  • Constructed from the highest grade cast iron, forged and heat treated to ensure maximum durability
  • Unique hammer head design provides a flat surface for hammering
  • Easy-spin adjusting nut is heat-treated for durability
  • Wide I-beam handle design provides better weight distribution
  • Drop-forged jaw is heat-treated to resist distortion or breakage
  • Hardened teeth provide tremendous bite
  • Housing constructed of heavy-duty cast iron
PRICE
$26.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$26.95
Buy 3 units - 5 units
$25.95Save $1.00 (4%)
Buy 6+ units
$24.75Save $2.20 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Size8 in
Opening SizeAdjustable in
Jaw Capacity1 in

Product Details

TypePipe & Plumbing Wrench
Impact ApprovedNo
MaterialCast Iron
RatchetingNo
ColorBlue
Manufacturers Part Number274105
BrandIRWIN Tools