Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent

Model # :WBB3078628

MPN #: CAPW14

Crescent® 14" Aluminum K9 Jaw Pipe Wrench

Product Description
The Crescent aluminum pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize our patent pending K9™ jaw teeth, allowing for up to 30° of additional pipe biting access. They exceed the federal torque load specifications by over 140%. In addition, they feature a 2-start adjustment thread pitch for twice as quick pipe wrench adjustment.

Features:
  • K9™ jaw technology allows teeth to bite in an arc of 30° for greater access in tight spaces
  • 25% larger bite surface provides maximum grip helping to increase tooth durability and life
  • Adjustment ring thread pitch angled for 2x faster opening and closing of wrench jaw
  • 40% less weight helps reduce user fatigue
  • Handle shape optimized for maximum power and user comfort
  • Exceeds federal torque load specification by over 140% for maximum strength and durability


PRICE
$48.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4 in
Width1-1/8
Size14
Jaw Thickness3/8 in
Jaw Capacity2-3/8 in
Jaw Depth1-5/16 in

Product Details

Handle MaterialAluminum
MaterialAluminum
DescriptionAluminum Pipe Wrench With K9 Jaw Teeth
ColorSilver
BrandCrescent