Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB327376

MPN #: 88232

RIDGID® 88232 Model 915 Roll Groover w/2"-6" Sch. 10 (2" to 3-1/2" Sch. 40) Roll Set

Product Description
RIDGID® 88232 Model No. 915 Roll Groover with 2" to 6" Sch. 10 (2" to 3-1/2" Sch. 40) Roll Set

The RIDGID 915 Roll Groover is a manual roll groover for in-place field applications. The 915 requires only 3-1/2" of clearance to travel around a pipe and a minimum of 2-3/4" of exposed pipe for grooving. With the appropriate roll sets, the 915 can groove from 1-1/4" to 12" pipe, the widest range in its class. The 915's cast-in handle allows for easy transport or chaining the groover down to prevent theft. The 915 is a must for service work crews.

Features:

  • Lightweight design - only 23 pounds.
  • Easy roll set change out - up to 12" pipe capacity in one unit for service versatility.
  • Cast-in carrying handle - easy to transport or lock up to prevent theft.
  • Included ratchet - 90 degree bend-in handle makes grooving easier.
  • Available customized tool box - holds 915 groover and all available roll sets.
  • Easy to use depth setting gauge - helps make accurate grooves.

    Specifications:

    • Capacity: 1-1/4" to 12" Sch. 10 Steel and Stainless Steel Pipe; 2" to 8" K, L, M, DWV Copper; 1-1/4" to 6" Sch. 40 PVC; 1-1/2", 2-1/2" to 3" Sch. 80 PVC
    • Operation: Feed screw with 1/2" ratchet wrench (included)
    • Weight: 23 lbs. (including ratchet)
    • Standard Equipment: 93642 - Groove Roll 2" - 6"
    • 93757 - Drive Roll 2" - 6"
    • 92202 - Ratchet 1/2'' Drive with 90° Bend

PRICE
$1,849.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe/Tube Size2" - 6"

Product Details

StyleManual
Package Quantity1
DescriptionRoll Groover
Manufacturers Part Number88232
Tool MaterialSch. 10 or 40 Steel, Stainless Steel, PVC
BrandRIDGID

Warranty

WarrantyLifetime