Features:
- Autolog: MPEG4 (H.264) Space Saving Frame Rate
- Audio: Integrated Microphone & Speaker
- Phototalk : MPEG4 (H.264) Single image W/Audio
- Versatile pivoting frame allows CS6x Versa to stand higher or lower for on-site ease of use
- Docks onto Compact series camera reels for an all-in-one workflow or use as a freestanding monitor with all RIDGID SeeSnake camera reels
- Integrated Wi-Fi streams and records inspections to an iOS or Android device with the free HQx® Live app, or download to a USB drive to deliver to customers right on the jobsite
- Daylight viewable display provides a crisp, clear in-pipe image while the water-resistant keypad gives direct control of camera and monitor functions
- Operates on one 18 V battery or with the included AC power adapter
- Improved ingress protection against dust and moisture