RIDGID® 40215 BC810 1/2-8" Capacity Top Screw Bench Chain Vise
|
Questions & Answers (0)
Product Description
RIDGID® Model No. BC810 Top Screw Bench Chain Vise, 1/2"-8" Pipe Capacity
Crank handle is anchored to base. Rugged cast-iron base has handy pipe rest and bender. Capacities of 1/8" through 8". Two models available for plastic pipe. Toothless jaws are neoprene-coated to prevent scoring of pipe.
Crank handle is anchored to base. Rugged cast-iron base has handy pipe rest and bender. Capacities of 1/8" through 8". Two models available for plastic pipe. Toothless jaws are neoprene-coated to prevent scoring of pipe.
PRICE
$769.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 37.6 lbs |
| Pipe Jaw Capacity | 1/2 - 8 in |
| Max Opening Capacity | 1/2" - 8" in |
Product Details
| Style | Top Screw Bench |
| Type | Chain Vise |
| Material | Cast Iron |
| Package Quantity | 1 |
| Series | BC810 |
| Manufacturers Part Number | 40215 |
| Jaw Material | Alloy Steel |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |