Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169758

MPN #: BA9-1227906

Baileigh Industrial® BV-4Q Quick Jaw Vise with Guide Rail, 4-1/16" Jaw Width

Product Description
The BV-4Q Sliding Drill Vise from Baileigh Industrial® is built to last years in any shop. Includes guide rail for increased accuracy when moving material. The BV-4Q also has a quick release set up this vise is perfect for any drilling application.

Features:
  • Sliding jaw with cam action locking handle
  • Includes guide rail for increased accuracy
  • 1 ton of clamping force
  • Jaws hardened to 50 HRc
  • Handle and Jaws have a Black Oxide finish
  • One-piece cast-iron body
  • Fixed prismatic jaws with cross V-grooves
  • 4-1/16" Max Vise opening
  • 4-1/16" Wide jaws
  • Base Size is 9-7/16" x 5-1/4"
  • Weights 15 lbs.


PRICE
$269.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jaw Width4-1/16 in
Size4 in
Max Opening Capacity4-1/16 in

Product Details

TypeQuick Jaw Vise
ColorBlue
Manufacturers Part NumberBA9-1227906
BrandBaileigh Industrial