RIDGID® Model No. E-110 Hex Wrench, 9-1/2", 1-1/8" to 2-5/8" Pipe Capacity
Hex jaw design gives multi-sided, secure grip on all hex nuts, square nuts, unions and valve packing nuts. The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs. Thin, smooth jaws slip into the tightest places.
RIDGID® 31305 E-110 9-1/2" 1-1/8-2-5/8" Capacity Hex Pipe Wrench
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 5 |
| Weight | 1.70 lb lbs |
| Size | 9-1/2 in |
| Opening Size | Adjustable in |
| Jaw Capacity | 2-5/8 in |
Product Details
| Type | Pipe & Plumbing Wrench |
| Color | Red |
| Series | E-110 |
| Impact Approved | No |
| Material | Cast Iron |
| Ratcheting | No |
| Manufacturers Part Number | 31305 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |