Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB988574

MPN #: 280SP

Loop Handle Hand Truck Semi-Pneumatic 500 Lb. - 280SP

|
Questions & Answers (0)
PRICE
$176.95
Usually ships in 21 to 24 days
Deluxe Hand Truck with integral Stair Glides.

The Deluxe Hand Truck offers tubular steel Stair Glides, which are a feature found on much costlier units that make climbing stairs and curbs almost effortless. Hand Truck employs a durable 1" diameter double welded steel frame to withstand a variety of operating conditions and ensure years of service. A full height vertical brace adds strength and rigidity and three cross straps contain virtually any load. The large 7 ga. x 8" x 14" steel toe plate is beveled for easy loading and includes rounded corners that prevent serious damage to product, equipment and personnel. Steel wheel guards protect the load and permit free wheel rotation. Rolls smoothly with 10" ball bearing wheels. Orange enamel finish. Shipped assembled. Made in USA.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.