2400 Lb. Capacity to handle your Heaviest Loads.
Clearview Package Truck is ideal for transporting packages and stacked merchandise and is 3-sided for easy access to contents. Strong all welded 12 gauge steel construction, 1-½" x 1-½" corner angle frame and heavy gauge ¾" expanded metal sides offer excellent durability and strength. Rolls smoothly with 6" x 2" polyurethane casters (2 swivel, 2 rigid) and a ¾" tubular steel handle offers easy maneuverability. Shipped assembled. Made in USA.
Model # :WB988354
MPN #: 3S2448-3R-B
3 Sided Steel Mesh Service Truck w/3 Shelves, 2400 lb. Capacity, 48"L x 24"W x 57"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,025.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 57 in |
| Weight Capacity | 2400 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 14 in |
| Socket Spacing | Three-Sided Clearview in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid with Lip Down |
| Color | Blue |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 3S2448-3R-B |
| Shelf Material | Steel |
Warranty
| Warranty | 2 yr |