Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meco Omaha

Model # :WB988524

MPN #: 68P

Hustler Drum Truck Polyolefin Casters 1000 Lb. - 68P

Product Description
The Hustler Drum Truck is engineered to eliminate problems normally associated with drum handling. For example: The Hustler is equipped with a unique chime hook assembly that will handle either steel or fiber drums from 25" to 48" in height and the entire hook assembly is replaceable. The drum cradle on the Hustler is designed to provide perfect balance while loading and moving. The drum is held securely in the cradle and in the curved bar attached to the chime hook assembly. Small roller wheels are placed behind the toes to facilitate loading and unloading from pallets. The Hustler is equipped with heavy duty wheels for long life. The 1-¼" diameter curved handle is welded to the 1-½" square tube stem for years of comfortable, dependable service. The Hustler is the finest standard model drum truck available.

PRICE
$315.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Height59 in
Weight Capacity1000 lbs
Weight50 lbs
Wheel Diameter10 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyolefin
TypeDrum Truck
ColorOrange
Wheel Type(2) Rigid
Capacity55 gal
MaterialSteel
Manufacturers Part Number68P
BrandMeco Omaha

Warranty

Warranty2 yr