Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181615

MPN #: F81895A3

Valley Craft® 2-Wheel Hand Truck For 30/55 Gallon Steel Drums, 1000 lb. Capacity, Green

Product Description
Valley Craft's® Steel 2-Wheel Rubber Drum Hand Truck is the perfect solution for transporting drums or barrels throughout facilities or on the go. The heavy duty construction has continuous solid welds for superior durability. Drum trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles or the full loop handle. Efficiently load, transport and store various drums with ease.

Heavy 14 gauge steel frames can handle the toughest, most rigorous use and environments, with a premium powder coat paint finish in green. (2) 10" rubber wheels are recommended for flat indoor environments and are maintenance free. The 4-wheel design increases safety while eliminating provides added stability control. 1" steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit.

Valley Craft's® Drum Hand Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.

Features:
  • 2-Wheel standard hand truck, best seller
  • Adjustable feet allow you to handle both 30 and 55 gallon drums
  • Standard universal chime hook is spring-loaded with hands-free connection
  • Compatible with steel/plastic/fiber drums, 30 or 55 gallons (18 or 24" in diameter)
  • 25"W x 20"D x 52"H


PRICE
$929.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth20 in
Height52 in
Weight Capacity1000 lbs
Weight70 lbs
Wheel Diameter10 in

Product Details

Assembly RequiredNo
Type2-Wheel Hand Truck
ColorGreen
Wheel Type(2) Rigid
Capacity30/55 gal
MaterialSteel
Manufacturers Part NumberF81895A3
Handle StyleTwin
BrandValley Craft

Warranty

Warranty1 yr