Model # :WB988552
MPN #: PDR3
Portable 3 Drum Rack 71-1/2"L 2400 Lb. Cap. - PDR3
Write a Review
|
Questions & Answers (0)
Product Description
Racks save Space and Money
All welded Portable Drum Racks allow the use of a forklift to move and store drums, saving time and manpower. Formed drum cradles of ¼" steel bar, heavy wall rectangular steel tubing horizontal frame and square tubing cross supports combine to make these units almost indestructible. Racks stack four high. Center to center of drum cradles is 26". Orange enamel finish. Made in USA.
Note: Drain Height = 10-1/2".
Three Drum Rack has 2400 lb. capacity, a stacked capacity of 9600 lbs., and two-way access (front and rear).
Note: Due to the increased length of the Three Drum Model, it is recommended that they not be moved when stacked more than two racks high. Movement of more than two racks high could create an unbalanced condition.
All welded Portable Drum Racks allow the use of a forklift to move and store drums, saving time and manpower. Formed drum cradles of ¼" steel bar, heavy wall rectangular steel tubing horizontal frame and square tubing cross supports combine to make these units almost indestructible. Racks stack four high. Center to center of drum cradles is 26". Orange enamel finish. Made in USA.
Note: Drain Height = 10-1/2".
Three Drum Rack has 2400 lb. capacity, a stacked capacity of 9600 lbs., and two-way access (front and rear).
Note: Due to the increased length of the Three Drum Model, it is recommended that they not be moved when stacked more than two racks high. Movement of more than two racks high could create an unbalanced condition.
PRICE
$345.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-1/2 in |
| Depth | 30 in |
| Height | 12-1/2 in |
| Weight Capacity | 2400 lbs |
| Weight | 70 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Description | Stackable Drum Rack |
| Drum Capacity | 3 |
| Color | Orange |
| Manufacturers Part Number | PDR3 |
Warranty
| Warranty | 2 |