Model # :WB988553
MPN #: PDR2-KD
Portable 2 Drum Rack 45-1/2"L 1600 Lb. Cap. PDR2-KD - PDR2KD
Write a Review
|
Questions & Answers (0)
Product Description
Racks save Space and Money.
All welded Portable Drum Racks allow the use of a forklift to move and store drums, saving time and manpower. Formed drum cradles of ¼" steel bar, heavy wall rectangular steel tubing horizontal frame and square tubing cross supports combine to make these units almost indestructible. Racks stack four high. Center to center of drum cradles is 26". Orange enamel finish. Made in USA.
Note: Drain Height = 10-1/2".
Two Drum Rack has 1600 lb. capacity, a stacked capacity of 6400 lbs., and four-way forklift access.
All welded Portable Drum Racks allow the use of a forklift to move and store drums, saving time and manpower. Formed drum cradles of ¼" steel bar, heavy wall rectangular steel tubing horizontal frame and square tubing cross supports combine to make these units almost indestructible. Racks stack four high. Center to center of drum cradles is 26". Orange enamel finish. Made in USA.
Note: Drain Height = 10-1/2".
Two Drum Rack has 1600 lb. capacity, a stacked capacity of 6400 lbs., and four-way forklift access.
PRICE
$335.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45-1/2 in |
| Depth | 30 in |
| Height | 12-1/2 in |
| Weight Capacity | 1600 lbs |
| Weight | 51 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Stackable Drum Rack |
| Drum Capacity | 2 |
| Color | Orange |
| Manufacturers Part Number | PDR2-KD |
Warranty
| Warranty | 2 |