Dandux® Modular Dividable Plastic Tote Box, 22"L x 17"W x 10"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Modular Plastic Box
Break-resistant, one piece vacuum-formed construction withstands stacking and versatile, heavy-duty use. Gray molded plastic resists mild acids, machine oils and detergents.
Stacking lugs allow safe, positive locking when boxes are stacked with Lids (sold separately).
Divides to 1-1/4" squares using polyethylene Dividers (sold separately). Many sizes to suit any storage need.
Break-resistant, one piece vacuum-formed construction withstands stacking and versatile, heavy-duty use. Gray molded plastic resists mild acids, machine oils and detergents.
Stacking lugs allow safe, positive locking when boxes are stacked with Lids (sold separately).
Divides to 1-1/4" squares using polyethylene Dividers (sold separately). Many sizes to suit any storage need.
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 17 in |
| Height | 10 in |
| Size (L x W x H) | 22 x 17 x 10 in |
| Inside Length | 20-1/4 in |
| Inside Width | 15-1/4 in |
| Inside Bottom Length | 20-1/4 in |
| Inside Bottom Width | 15-1/4 in |
| Weight Capacity | 2000 lbs |
Product Details
| Assembly Required | No |
| Type | Divider Box |
| Shelf Type | Plastic |
| Color | Gray |
| Lid | No |
| Capacity | 2.3 ft³ |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 50P0114100 |
| Stack and/or Nest | Stack |
| Brand | Dandux |