Modular Drawer Bench - 8' -Two Modular Cabinets, Black
Write a Review
|
Questions & Answers (0)
Product Description
Optimize work areas by combining work and storage space into a modular drawer cabinet workcenter. The bench cabinet is constructed with 20 gauge steel, and laminated ash butcher block table top with rounded safety edge.
PRICE
$5,899.00
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 30 in |
| Height | 34 in |
| Weight Capacity | 1500 lbs |
| Weight | 763.2 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Black |
| Number of Drawers | 10 |
| Configuration | 6 Drawer / 4 Drawer |
| Edge Type | Safety |
| Country of Origin | USA |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 2596-8W-BK |
| Top Material | Ash Butcher Block |
| Brand | Equipto |