Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB298450BK

Global Industrial™ Modular Drawer Cabinet, 9 Drawers, w/Lock, 36"W x 24"D x 57"H, Black

Product Description
✓ Nine 6"H drawers with 200 lb capacity per drawer
✓ All-welded steel construction with powder coat finish
✓ Single, keyed cylinder lock secures all drawers

Use the black Global Industrial™ Modular Drawer Cabinet to organize, store, and secure tools & diagnostic equipment. This all-welded steel modular cabinet is ideal for home workshops, maintenance shops, garages, and other workspaces. The drawers open easily on side-mounted tracks that allow full-access extension, with a built-in drawer locking system to prevent accidental tipping. Each drawer has full-width handles for a flush, catch-free front with integrated label holder and plastic covers for quick identification of drawer contents. Limited 1-Year Warranty.

  • Scratch- & corrosion-resistant powder coat protects steel
  • Differently-keyed central cylinder lock. Keys included
  • Forkliftable for convenient mobility
  • Optional divider kits & mats available separately
  • PRICE
    $2,449.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 5 units
    2449.00
    Buy 6 units - 10 units
    2329.00Save $120.00 (5%)
    Buy 11+ units
    2255.00Save $194.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth24 in
    Height57 in
    Weight495 lbs
    Drawer Weight Capacity200 lbs

    Product Details

    Lock TypeKeyed Lock, Keyed Differently
    TypeStationary
    ColorBlack
    Drawer MaterialSteel
    Number of Drawers9
    Cabinet TypeFull Height
    MaterialSteel
    Construction TypeAll-Welded
    Manufacturers Part Number298450BK
    Drawer Quantity (Drawer Height)9(6")
    Base TypeForkliftable Frame
    BrandGlobal Industrial

    Warranty

    Warranty1 yr