Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Interion by Global Industrial

Model # :WB695954BLDE

Interion® Modular Partition Base Panel with Desktop Raceway Power, 36"W x 38"H, Blue

Product Description
✓ Durable steel construction
✓ Electrical capability
✓ Clean and modern aesthetic

Update your commercial offices and workspace with the Interion® Modular Partition Base Panel with Desktop Raceway Power. The panel's steel construction provides long-lasting stability, while the modern appearance instantly updates and organizes your office. Power and communication outlets are at the desktop level, providing users with easy access to electrical needs without leaving their seat. This model can be combined with the Interion® Modular Partition Stacking Panels to stack their space up to 70" H. 1-Year Limited Warranty.

Connectors include:
  • Straight line connector: 695879
  • 2-Way 90 Degree Connector: 695880
  • 3-Way 90 Degree Connector: 695881
  • 4-Way 90 Degree Connector: 695882

  • Each ending panel will require an End Cap to complete the run - 695886


    Help with space planning and renderings can be supplied upon request. Please contact our Sales Team Deal Desk at 1-888-978-7759.

    CLEARANCE PRICE
    $405.95

    was $475.95
    Save $70.00 (15%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth3 in
    Height38 in
    Thickness3 in

    Product Details

    TypeFull Fabric
    Frame Color FamilySilver
    ColorBlue
    MaterialSteel
    DescriptionPartition Panel with Desktop Power
    Frame MaterialSteel
    Manufacturers Part Number695954BLDE
    WindowNo
    CollectionModern
    Partition StyleElectric
    Partition TypeStandard Panel
    BrandInterion by Global Industrial

    Warranty

    Warranty1 yr