Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB944864

MPN #: JCS-MAS-1

Proto JCS-MAS-1 Modular Set 1

Product Description
Proto® Modular Set 1

Features:
  • 180 Piece Kit
  • 1/4" & 3/8" Drive Sizes
  • Overall Weight of 57 lbs.
Includes:
  • (1) Adapter
  • (3) Adjustable Wrenches
  • (9) Bit Sockets
  • (4) Box End Wrenches
  • (1) Clamp
  • (33) Combination Wrenches
  • (8) Extensions
  • (1) Hammer
  • (4) Handles
  • (1) Pipe & Chain Wrench
  • (1) Pair of Pliers
  • (5) Pullers
  • (6) Screwdrivers
  • (93) Sockets
  • (1) Knife
  • (1) Sheath
  • (1) Universal Joint
  • (7) Universal Sockets


PRICE
$3,189.00

1
1
Free Shipping Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight57
Drive Size1/4, 3/8 in

Product Details

TypeModular Tool Set
Number of Pieces180
Package Quantity1
DescriptionModular Set 1
Manufacturers Part NumberJCS-MAS-1
BrandProto