Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB944862

MPN #: JCS-MAS-4

Proto JCS-MAS-4 Modular Set 4

Product Description
Proto® Modular Set 4

Features:
  • 104 Piece Kit
  • 1/2" & 3/4" Drive Sizes
  • Overall Weight of 93.27 lbs.
Includes:
  • (1) Adjustable Wrench
  • (3) Box End Wrenches
  • (8) Combination Wrenches
  • (3) Extensions
  • (7) Flare Nut Wrenches
  • (7) Flex Head Wrenches
  • (2) Fluid Systems
  • (2) Hammers
  • (2) Handles
  • (9) Open End Wrenches
  • (1) Pipe & Chain Wrench
  • (3) Pliers
  • (4) Pry Bars
  • (1) Putty Knife
  • (6) Retaining Ring Pliers
  • (2) Screwdrivers
  • (3) Snips
  • (39) Sockets
  • (1) Universal Joint


PRICE
$3,539.00

1
1
Free Shipping Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight93.3
Drive Size1/2, 3/4 in

Product Details

TypeModular Tool Set
Number of Pieces104
Package Quantity1
DescriptionModular Set 4
Manufacturers Part NumberJCS-MAS-4
BrandProto