Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB945185

MPN #: JCS-MAS-3

Proto JCS-MAS-3 Modular Set 3

Product Description
Proto® Modular Set 3

Features:
  • 165 Piece Kit
  • 1/2" Drive Size
  • Overall Weight of 121 lbs.
Includes:
  • (1) Adapter
  • (1) Bit Socket
  • (18) Box End Wrenches
  • (1) Chisel
  • (4) Combination Wrenches
  • (5) Extension
  • (2) Extractors
  • (12) Flare Nut Wrenches
  • (2) Hammers
  • (2) Handles
  • (22) Individual Hex Keys
  • (2) Inspection & Pick Up Tools
  • (1) Micrometer Torque Wrench
  • (1) Pipe & Chain Wrench
  • (5) Pliers
  • (6) Punches
  • (10) Ratcheting Wrenches
  • (1) Ratchet
  • (8) Screwdrivers
  • (59) Sockets
  • (1) Universal Joint
  • (1) Wire Stripper


PRICE
$3,749.00

1
1
Free Shipping Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight121
Drive Size1/2 in

Product Details

TypeModular Tool Set
Number of Pieces165
Package Quantity1
DescriptionModular Set 3
Manufacturers Part NumberJCS-MAS-3
BrandProto